Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 6278079-2 | SC Connectors; Connector Epoxyless Pre-Polished Connector Design: One-Piece Cable Type: Buffered Fiber - 900m, Coated Fiber - 250m, Easy Strip - 900m, Jacketed Cable - 2.5-3.0mm

  • Manufacturer # 6278079-2
  • Anixter #427076
Connector Type: SC Simplex
Connector Type: SC
Fiber Type: 50/125 µm multimode
Max. Jacket O.D. (mm): 3.0mm, 900 um
RoHS Compliant: YES
Tip Material: Zirconia Ceramic

SC connector (simplex or duplex) Ceramic ferrule With pre-installed and pre-polished fiber. Clips to connect two SC simplex connectors to one SC duplex connector (2 clips needed): Part-Number: 0-6348522-1 black0-6348522-2 green0-6348522-3 blue0-6348522-4 beige

  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Housing Features.Housing Color: Beige
  • Product Type Features.Strain Relief: With
  • Product Type Featus.Product Type: Connector
  • Termination Features.Boot Color: Black
  • Body Features.Pre-Polished: Yes
  • Termination Features.Fiber Type (Micron): OM2 50/125
  • Body Features.Epoxyless: Yes
  • Termination Features.Mode: Multimode
  • Body Features.Ferrule Material: mic
  • Product Type Features.Fiber Optic Connector Type: LIGHTCRIMP PLUS Simplex
  • Product Type Features.Cable Type: Buffered Fiber - 900m, Coated Fiber - 250m, Easy Strip - 900m, Jacketed Cable - 2.5-3.0mm
  • Housing Features.Housing Material: Plastic
  • Produ Type Features.Connector Design: One-Piece
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Electrical Characteristics.Voltage Rating (V AC): 250
  • Mechanical Attachment.Strain Relief Material: Thermoplastic Elastomer
  • Mechanical AttachmentMP Logo: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items