Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 6278080-2 | Kit, Connector, Lightcrimp Plus Sc mm Dp

  • Manufacturer # 6278080-2
  • Anixter #328610
Connector Type: SC Duplex
Connector Type: SC
Fiber Type: 50/125 µm multimode
Fiber Type: MULTI MODE
Max. Jacket O.D. (mm): 3.0, 0.9 mm
Tip Material: Zirconia Ceramic

SC duplex LightCrimp Plus Connector, 50/125 µm multimode, ceramic ferrule, beige housing, beige 900 µm bare buffer and black 3.0 mm loose-jacketed boots

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items