Select Country and Language Europe, Middle East & Africa / English
Change Country
6278082-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6278082-1 | St Connector Mm50 m Ceramic Lightcrimp Plus Simplex RoHS Compliant

  • Manufacturer # 6278082-1
  • Anixter #330927
Connector Type: ST-COMPATIBLE
Fiber Type: OM2 MULTIMODE
RoHS Compliant: YES
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Black
  • Product Type Features.Boot Material: Thermoplastic Elastomer
  • Product Type Features.Proprietary Name: LIGHTCRIMP PLUS
  • Packaging Features.Packaging Quantity: 200
  • Body Features.Boot Type: Buffered Fiber, Long
  • Body Features.Pre-Polished: Yes
  • Product Type Features.Body Material: Aluminum
  • Termination Features.Fiber Type (Micron): OM2 50/125
  • Body Features.Epoxyless: Yes
  • Termination Features.Mode: Multimode
  • Body Features.Cable Diameter (Max.) (mm [in]): 0.90 [0.035], 3.00 [0.118]
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Coupling Nut Material: Zinc
  • Product Type Features.Fiber Optic Connector Type: LIGHTCRIMP PLUS Simplex
  • Body Features.Ferrule Hole Size (m): 128
  • Termination Features.Insertion Loss (dB): 0.2
  • Product Type Features.Sleeve Material: Copper
  • Body Features.Body Plating: Nickel
  • Mechanical Attachment.AMP Logo: With
  • Product Type Features.Sleeve Finish: Nickel
  • Product Type Features.Sleeve Style: Stepped
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items