Select Country and Language Europe, Middle East & Africa / English
Change Country
6278415-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6278415-2 | MT-RJ Outlet Jack (No-epoxy/No-polish), 62.5/125 µm Multimode, for use with 900 µm Tight-buffered Fibers, Standard (unkeyed), Beige Jack, Black Housing

  • Manufacturer # 6278415-2
  • Anixter #245129
Connector Type: MT-RJ
Fiber Buffer Type: 900um
Fiber Type: 62.5/125 µm multimode
Housing Color: Black
Jack Color: Beige
Style: Standard
Type: COUPLER / ADAPTER
Description

MT-RJ jacks are no-epoxy, no-polish, no-crimp fiber optic jacks that can be reterminated. MT-RJ jacks by design eliminate the need for a separate coupler and are compliant with ANSI/TIA, ISO/IEC and CENELEC requirements. MT-RJ Outlet Jacks come with bend limiting boot and SL Series-compatible housing so they can be snapped into AMP NETCONNECT faceplates. MT-RJ Patch Panel Jacks can be terminated and installed into an AMP NETCONNECT Snap-In Adapter Plate for use with AMP NETCONNECT Fiber Optic Enclosures. MT-RJ SECURE Jacks have all the features and benefits of standard MT-RJ jacks but in addition offer 10 different color-coded, keyed jacks that limit access to secure networks. MT-RJ, SC, LC and ST cable assemblies are available in all colors and lengths.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items