Select Country and Language Europe, Middle East & Africa / English
Change Country
6283450 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6283450 | 46MM 3/4" SQ DRIVE HEX IMPACT SOCKET

  • Manufacturer # 6283450
  • Anixter #HTSOIHD750SM460002
Category: SOCKETS AND ACCESSORIES
Drive / Blade: DRIVE - 3/4" - SQUARE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME MOLYBDENUM
Product Type: SOCKET - IMPACT - HEXAGON
Size / Capacity: 46MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items