7000046640 | 3M

3M | 7000046640 | 3M LM QUADRACK HOTMELT APPLICATOR GUN

  • Manufacturer # 7000046640
  • Anixter #HTAAHMPICO001
Category: APPLICATOR GUNS
Height / Depth: NONE
Length: NO LENGTH
Product Type: APPLICATOR - ADHESIVE - HOT MELT
Size / Capacity: NONE
Special Attribute 1: POWER INPUT - CORDED
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items