Select Country and Language Europe, Middle East & Africa / English
Change Country
6300-B1K | 3M

3M | 6300-B1K | SC CONNECTOR 50&62.5/125 UM ADHESIVE 3.0MM/900MM JKT HOT MELT 1000 PACK

  • Manufacturer # 6300-B1K | 80-6107-6502-8
  • Anixter #265035
Connector Type: SC
Connector Type: SC
Fiber O.D. (microns): 125
Fiber Type: MULTI MODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Multi
Tip Material: Zirconia ceramic, preradiused
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items