Select Country and Language Europe, Middle East & Africa / English
Change Country
6300-W | 3M

3M | 6300-W | 3M(TM) Hot Melt Connector 6300-W

  • Manufacturer # 6300-W | 80-6107-6502-8
  • Anixter #153845
Connector Type: SC
Connector Type: SC
Fiber O.D. (microns): 125
Fiber Type: OM1 MULTIMODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Multi
Vendor No.: 6300
Description

Multimode SC hot melt connector, white boot

Features
  • Single-mode and multimode local area networks and campus wiring
  • Available in LC, ST, SC, FC single-mode and multimode connectors
  • Provides reliable performance in a wide range of indoor and outdoor applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items