Select Country and Language Europe, Middle East & Africa / English
Change Country
630B8 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 630B8 | 1 PORT FLUSH MOUNT LOADED SGL GANG 8W8P 110 WITH MNTG LUGS 104206701 ST. STEEL

  • Manufacturer # 630B8 | 104206701
  • Anixter #124307
Color: STAINLESS STEEL
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Termination: 110
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items