Select Country and Language Europe, Middle East & Africa / English
Change Country
6324-051 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 6324-051 | P1344 Network Camera Barebone 10-pack

  • Manufacturer # 6324-051
  • Anixter #413510-EU
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS P1344 Barebone in 10-pack. Cannot be sold separately as single packs. No power supplies. No lens. AXIS P1344 Network Camera Barebone 10-Pack provides superb video quality in HDTV 720p/1MP resolution, wide dynamic range and multiple H.264 and Motio n JPEG streams, in full frame rate or individually configured. The camera features Day/Night functionality, remote back focus and digital PTZ. Includes two-way audio, Power over Ethernet and an SD/SDHC card slot for optional storage.

Features
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items