Select Country and Language Europe, Middle East & Africa / English
Change Country
63348 | DRAPER

DRAPER | 63348 | 1LB FIBREGLASS HANDLE BALL PEIN HAMMER 63348

  • Manufacturer # 63348
  • Anixter #HTHABPO160009
Category: HAMMERS
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: HAMMER - BALL PEIN
Size / Capacity: 1LB
Special Attribute 1: HANDLE - FIBREGLASS
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items