Select Country and Language Europe, Middle East & Africa / English
Change Country
6334880 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6334880 | GEDORE 6334880 40 68-75 HOOK WRENCH WITH LUG 68-75MM

  • Manufacturer # 6334880
  • Anixter #HTSWCHO68M75000
Category: WRENCHES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - C HOOK
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items