63575-1 | COMMSCOPE

COMMSCOPE | 63575-1 | Miscellaneous Terminals; Terminal Style: Grounding Clip Insulation Support Wire Range: 0.80-2.00 [18-14] mm [AWG] Not For Use With Double Wire Stainless Steel Material

  • Manufacturer # 63575-1
  • Anixter #63575-1
Component: HARDWARE
Material Rating: COPPER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Reel
  • Product Type Features.Finish: None
  • Product Type Features.Insulation Support: Insulation Support
  • Body Features.Wire Range (mm [AWG]): 0.80-2.00 [18-14]
  • Product Type Features.Insulation Diameter (mm [in]): 2.54-3.56 [.100-.140] Max.
  • Product Type Features.Material: Stainless Steel
  • Other.Comment: CSA approved for 18 AWG only. Panel thickness range--from .019 to .060. Panel thickness outside of this range may be used with AMP Engineering approval.
  • Body Features.Stock Thickness (mm [in]): 0.51 [0.020]
  • Body Features.Double Wire: No
  • Contact Features.Bulb: Without
  • Configuration Features.Diode: Without
  • Body Features.Terminal Style: Grounding Clip
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items