Select Country and Language Europe, Middle East & Africa / English
Change Country
63637 | DRAPER

DRAPER | 63637 | CRB STL PUNCH PLIERS PVC COATED HANDLE DRAPER 63637

  • Manufacturer # 63637
  • Anixter #HTPLPU001
Category: PLIERS AND CUTTERS
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CARBON
Product Type: PLIERS - PUNCH
Size / Capacity: NONE
Special Attribute 1: HANDLE - PVC
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items