Select Country and Language Europe, Middle East & Africa / English
Change Country
63700005-88 | ORTRONICS

ORTRONICS | 63700005-88 | 1 PORT RJ11 MODULAR JACK WITH 110 TERMINATIONS UNSHIELDED TWISTED PAIR USOC TRACJACK COLOR CLOUD WHITE

  • Manufacturer # 63700005-88
  • Anixter #198914
Color: WHITE
Number of Ports: 1
Sub Family: TRACJACK
Termination: 110
Wiring: USOC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items