63700006 | ORTRONICS

ORTRONICS | 63700006 | TracJack Module F Connector F/F, Fog White

  • Manufacturer # 63700006
  • Anixter #189466
Color: WHITE
Number of Ports: 1
Termination: F
Description

TracJack Module provides a single F-connector coupler F/F with under .2 dB of insertion loss at 2GHz (1/3 the loss of standard models). TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate

Features
  • F Connector coupler F/F
  • Front removable
  • Standard TracJack footprint
Specifications
  • Depth Metric: 14.48 mm
  • Footprint: TracJack
  • Color: Fog White
  • Number of Ports: 2-port
  • Width Metric: 18.54 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • F Conn Coax
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items