Select Country and Language Europe, Middle East & Africa / English
Change Country
63700013 | ORTRONICS

ORTRONICS | 63700013 | TracJack Module, 2-ST multimode adapter with phosphor-bronze alignment sleeves, 180 degree exit (1 unit)

  • Manufacturer # 63700013
  • Anixter #332073
Color: FOG WHITE
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 2
Termination: ST-COMPATIBLE
Description

Ortronics TracJack Modules offer labor savings, high quality, enhanced performance and tremendous flexibility. TracJack front removable snap-in modules make moves, adds, and changes easy

Features
  • Snap-in module: Simple, secure installation.
  • Modular design: Flexibility in structured cabling system design.
  • Front removable: Facilitates quick moves, adds, and changes.
  • No special tools required: Reduced installation expense.
  • Fully compatible with a
Specifications
  • Typical Application: Multimode
  • Number of Ports: 2
  • Mounting Hardware Included: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items