63700050 | ORTRONICS

ORTRONICS | 63700050 | TracJack Module, 1-LC (2 fibers) multimode adapter with phosphor-bronze alignment sleeves, 45 degree exit (2 units)

  • Manufacturer # 63700050
  • Anixter #375258
Color: BEIGE
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: LC
Description

Ortronics TracJack Modules offer labor savings, high quality, enhanced performance and tremendous flexibility. TracJack front removable snap-in modules make moves, adds, and changes easy

Features
  • Snap-in moduleModular designFront removable No special tools requiredFully compatible with all TracJack faceplatesAngled exit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items