63700087 - ORTRONICS - TracJack Recessed | Anixter
63700087 | ORTRONICS

ORTRONICS | 63700087 | TracJack Recessed F-conn 75 Ohm Fog White

  • Manufacturer # 63700087
  • Anixter #448007
Color: WHITE
Number of Ports: 1
Termination: F
Description

Ortronics F-connectors are often used with RG-6 and RG-59 75 ohm coaxial cable to connect equipment supporting cable TV(CATV), satellite TV, close circuit TV(CCTV), and security cameras.

Features
  • Recessed design: Provides a more flush aesthetic look. Low profile connector: Allows furniture to be placed closer to the wall. Designed for multiple coax cable styles: Accepts both push-style and screw-style. 75 Ohm F-connector: Ideal for cable/satellite TV, cable modems, and security cameras. Standard TracJack footprint: Fits in all TracJack faceplates and housings. Front removable module: Less intrusive access for adds, moves, changes. Integrates with Legrand | Wiremold : Can be used in raceway, floor boxes, Poke-Thru, and work surface portals.
Specifications
  • Typical Application: Cable TV(CATV), closed circuit TV (CCTV), satellite TV, security cameras, cable modemsTermination: Female to Female Coupler
  • Performance Rating: 3GHz
  • Depth Metric: 22.23
  • Footprint: TracJackNumber of Ports: 1-port
  • F-connectorDepth USA: 0.875
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items