Select Country and Language Europe, Middle East & Africa / English
Change Country
63750001 | ORTRONICS

ORTRONICS | 63750001 | Discontinued By Manufacturer; Suggested Replacement See Axe# 248920

  • Manufacturer # 63750001
  • Anixter #189461
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Sub Family: TRACJACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

Category 5e TracJack Module supports T568A or B wiring with 110 IDC termination. TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate

Features
  • Meets TIA/EIA Category 5e: Ensures installed Category 5e link and channel performance.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Traditional 110 termination: Standard termination practices.
  • Standard TracJack footprint: Fits in all TracJack faceplates and housings.
  • Icon compatible, with Category 5e marking on jack face: Supports 606 designation requirements.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items