63750059-88 - ORTRONICS - 1 PORT RJ45 | Anixter
63750059-88 | ORTRONICS

ORTRONICS | 63750059-88 | 1 PORT RJ45 TRACJACK WITH 110 TERMINATIONS UNSHIELDED TWISTED PAIR T568A/B WIRING CAT 5E STANDARD WITH 22.5 X 45 MM FACEPLATE

  • Manufacturer # 63750059-88
  • Anixter #543977
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items