Select Country and Language Europe, Middle East & Africa / English
Change Country
6391366-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6391366-1 | PIGTAIL MT-RJ 9/125 2MT SINGLEMODE - ROHS COMPLIANT VERSION OF 545086

  • Manufacturer # 6391366-1
  • Anixter #345171
Connector Type: MT-RJ - PIGTAIL
Fiber Type: OS1
Length: 2 M : 6.56 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Description

Fits in all AMPNETCONNECT MT-RJ Patch Panels colored housing optional available Technical Data

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items