Select Country and Language Europe, Middle East & Africa / English
Change Country
6417 2 055-01 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6417 2 055-01 | PUNCHDOWN TOOL NEW STYLE TERMINATE CONDUCTOR/CUT OFF EXCESS WIRE/HOOK AND BLADE

  • Manufacturer # 6417 2 055-01
  • Anixter #130164
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

Terminates and trims wires with one punch. It's the only tool you'll need to add, change or remove connections.

Features
  • Insertion sensor ensures the conductor is fully inserted into the block contacts before allowing excess to be cut off
  • Inhibitor lock prevents the scissors from operating. Useful in applications where conductors are double-punched or daisy-chained through several contacts
  • Scissors cut a variety of cable types, including 22 AWG through 26 AWG, Type 1 and other foam-insulated conductors
  • Wire hook removes terminated conductors
  • Blade removes blocks from block mounts
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items