6420 1 102-00 | COMMSCOPE

COMMSCOPE | 6420 1 102-00 | ADVANCED PATCHING FRAME CABLE TRAY 42U HIGH FOR REAR OF UNITINCOMING CABLE

  • Manufacturer # 6420 1 102-00
  • Anixter #514415
Color: BLACK
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items