6420 1 406-01 | COMMSCOPE

COMMSCOPE | 6420 1 406-01 | 9U 700X500 19" STANDARD WALL CABINET

  • Manufacturer # 6420 1 406-01
  • Anixter #375134
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 500MM
Overall Width: 700MM
Rack Units: 9U
Seismic Rating: NO
Type: WALL-MOUNT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items