6420 1 509-01 - COMMSCOPE - SHELF, HEAVY | Anixter
6420 1 509-01 | COMMSCOPE

COMMSCOPE | 6420 1 509-01 | SHELF, HEAVY DUTY, FOR KRONE APF 2

  • Manufacturer # 6420 1 509-01
  • Anixter #530030
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items