Select Country and Language Europe, Middle East & Africa / English
Change Country
6427 1 001-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6427 1 001-00 | SUBRACK 19 INCH 150 PAIR FLUSH 226 MOUNT RAILS FOR 18 CONNECTORS 3-U RACK MOUNT SPACE

  • Manufacturer # 6427 1 001-00
  • Anixter #502893
Frame Mounting: SINGLE-SIDED
Mounting Width: 19"
Termination Type: KRONE BLOCK
Type: WALL-MOUNT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items