Select Country and Language Europe, Middle East & Africa / English
Change Country
6450 2 006-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6450 2 006-00 | BMF 19" RACK 15-WAY

  • Manufacturer # 6450 2 006-00
  • Anixter #178756
Height: 6'
Material: ALUMINUM
Mounting Width: 19"
Type: TWO-POST
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items