Select Country and Language Europe, Middle East & Africa / English
Change Country
6450 2 156-01 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6450 2 156-01 | This is a Restricted Product

  • Manufacturer # 6450 2 156-01
  • Anixter #269187
Cable Management Type: RING DUCT
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

CommScope's HighBand 25, 25-pair block system provides high density and exceeds ANSI/TIA Category 6 requirements. A complete network cabling solution, the HighBand 25 System consists of unique wire termination blocks, cable managers, patch cords, mount ing frames, label holders and covers. Choose from complete systems or individual components.

Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA Category 6 compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items