Select Country and Language Europe, Middle East & Africa / English
Change Country
6451 2 057-22 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6451 2 057-22 | CABLE ASSEMBLY, 2 OR 4 PAIR HIGHBAND LSA - RJ45 2 METRE, PACK OF 2

  • Manufacturer # 6451 2 057-22
  • Anixter #517138
Category: CATEGORY 6
Color: BLUE
Connector Type: KRONE TO MODULAR
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items