6451 6 098-30 7 - COMMSCOPE - CBL ASSY MOD | Anixter
6451 6 098-30 7 | COMMSCOPE

COMMSCOPE | 6451 6 098-30 7 | CBL ASSY MOD STRANDED UTP CAT5E RJ45 W/GREEN BOOT 3MTR

  • Manufacturer # 6451 6 098-30 7
  • Anixter #534215
Category: CATEGORY 5E
Connector Type: RJ45 TO RJ45
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items