Select Country and Language Europe, Middle East & Africa / English
Change Country
6453460 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6453460 | 14" CAST PIPE WRENCH 6453460

  • Manufacturer # 6453460
  • Anixter #HTWPIP14000011
Category: WRENCHES
Height / Depth: NONE
Length: 14.00
Material: IRON - CAST
Product Type: WRENCH - PIPE (STILLSON)
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items