6455 | ALPHA WIRE

ALPHA WIRE | 6455 | Communication-Control-Industrial-Cable, IndustrialAutomation, 2 Pair, 22 AWG, Foil Braid, 300 V, 0.356 Jacket Diameter, 0.053 Jacket Thickness

  • Manufacturer # 6455
  • Anixter #A6455-OEM
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Features
  • Low-Loss Rg-6/U 75-Ohm Coaxial Cable
  • Double Braid/Foil Shielding for Maximum Signal Integrity and Run Length
  • Braid/Foil Shield to Reduce Electrical Noise Sensitivity
  • Sunlight Resistant
  • Power and Data in a Rugged Two-Pair Cable
Tech. Info & Standards

UL PLTC CM
CSA CM
CSA - FT4
CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items