6467 1 075-00 - COMMSCOPE - 1 PORT SURFACE | Anixter
6467 1 075-00 | COMMSCOPE

COMMSCOPE | 6467 1 075-00 | 1 PORT SURFACE MT LOADED GREY

  • Manufacturer # 6467 1 075-00
  • Anixter #528571
Color: GREY
Gang: 1
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items