6467 1 084-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6467 1 084-00 | 2 PORT SURFACE MT LOADED SMK KEYSTONE GREY

  • Manufacturer # 6467 1 084-00
  • Anixter #528572
Color: GREY
Gang: 2
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items