Select Country and Language Europe, Middle East & Africa / English
Change Country
6467 5 181-20 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6467 5 181-20 | Cable Mounted Jacks; Connector - Modular Keystone Series Jack Type: RJ45 8 Positions Wiring Pattern: Universal

  • Manufacturer # 6467 5 181-20
  • Anixter #254357
Category: CATEGORY 5E
Color: WHITE
Family: C5ET
Market Name: TRUENET
Number of Ports: 1
Sub Family: K600 JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Description

The K610 Series jacks are an integral part of the TrueNet C5eT channel solution. This right-angle jack combines traditional style with high performance. The K610 jacks fit into modular faceplates, surface boxes or patch panels.

Features
  • Accepts either CommScope's LSA-Plus or 110 tool for wire termination
Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.Housing Color: White
  • Product Type Features.Product Type: Connector - Modular
  • Body Features.Wire Range (mm [AWG]): 0.20-0.35 [24-22]
  • Packaging Features.Packaging Quantity: 1
  • Body Features.Cable Diameter (Max.) (mm [in]): 0.70 1.40 [0.028 0.067]
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Series: Keystone
  • Product Type Features.Performance Category: Cat 5e
  • Product Type Features.Wiring Pattern: Universal
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-24
  • Body Features.Wire Range (Stranded) (mm [AWG]): 22-24
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Body Features.Conductor O.D. (mm [in]): 0.40 0.65 [0.016 0.025]
  • Body Features.NETCONNECT Select System: No
  • Product Type Features.Jack Type: RJ45
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA Category 5e compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items