Select Country and Language Europe, Middle East & Africa / English
Change Country
6467 5 198-10 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6467 5 198-10 | 1-PORT MOD JACK KRONE 8W8P UTP USOC CAT5E IP1 K610 SERIES IVORY

  • Manufacturer # 6467 5 198-10
  • Anixter #283451
Category: CATEGORY 5E
Color: IVORY
Number of Ports: 1
Termination: KRONE
Wiring: USOC
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items