Select Country and Language Europe, Middle East & Africa / English
Change Country
6468 5 060-06 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6468 5 060-06 | 8-PAIR BLOCK ULTIM8 HIGHBAND TERMINATION BLOCK CAT6 IP5 10/PK

  • Manufacturer # 6468 5 060-06
  • Anixter #361700
Number of Pairs: 8
Termination: KRONE
Description

The 8-pair Ultim8 Block offers superior Category 6 performance in a cross-connect block. The center port allows look-both-ways testing and provides implementation of unique Patch-by-Exception functionality. Color-coding for station pairs is printed on the front of the block. Block includes wire guides and jumper rings. Snaps onto either CommScope Type 105 Mounting Bracket Type 105 Rod-Mount Bracket or Universal Mounting System (UMS).

Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA Category 6 compliant

Dimensions:

Height: 7/8 in. (22.5 mm)

Width: 4 7/8 in. (124 mm)

Depth: 1 5/8 in. (40.8 mm)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items