6468 5 102-00 | COMMSCOPE

COMMSCOPE | 6468 5 102-00 | 6468 5 102-00: Black S2 K110 10PR ROD/ Q10

  • Manufacturer # 6468 5 102-00
  • Anixter #285116
Category: CATEGORY 5
Color: BLACK
Termination: KRONE
Description

Commscope's 8-pair blocks are perfect for 4-wire telco circuits. Commscope's 10-pair blocks are better suited for the larger pair counts more commonly found in backbone wiring of 100, 300 or 600 pairs.

Commscope's 8-pair and 10-pair blocks may be wall- or rack-mounted on Commscope's back-mount frames or rod-mount brackets. The wide range of styles and sizes of supporting hardware provides highly versatile configuration possibilities. These termination blocks come in packs of 10 and include a set of numbering tabs. For labeling, choose from label holders, hinged label holders, side-mount label holders and label strips. Label holders can be added to a block position on a mounting bracket and may be used to identify a field of circuits. The hinged label holder snaps directly to the face of the block and provides labeling space on both the outside and inside. The hinged design allows patching and testing access without removing the holder. The label strip snaps directly to the upper half of the b lock to provide space-saving identification of pairs or circuits.

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items