648-3739 | TE CONNECTIVITY

TE CONNECTIVITY | 648-3739 | COAX 50 OHM 7/30AWG 503A1318-9SILVER COATED COPPER BRAID BLKNSN 6145-99-648-3739

  • Manufacturer # 648-3739
  • Anixter #A10DW-648-3739
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: SILVER COATED COPPER
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FLAME RETARDANT PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items