Select Country and Language Europe, Middle East & Africa / English
Change Country
64846 | DRAPER

DRAPER | 64846 | 457MM WRECKING BAR BENT CHISEL& CLAW 64846

  • Manufacturer # 64846
  • Anixter #HTBAWRM4500000
Category: PRY BARS
Height / Depth: NONE
Length: 450MM
Material: STEEL
Product Type: BAR - WRECKING
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items