6499 5 100-04 A - COMMSCOPE - 24-100P UTP | Anixter
6499 5 100-04 A | COMMSCOPE

COMMSCOPE | 6499 5 100-04 A | 24-100P UTP SOL OUTDOOR CAT3 JELLY FILLED & ARMOURED

  • Manufacturer # 6499 5 100-04 A
  • Anixter #534240
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 100 PAIR
Fire Rating: GENERAL PURPOSE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items