6527 1 600-50 - COMMSCOPE - 50 PORT RJ45 | Anixter
6527 1 600-50 | COMMSCOPE

COMMSCOPE | 6527 1 600-50 | 50 PORT RJ45 PATCH PANEL, WITH IDC TERMINATIONS CAT 3 3-U RACK MOUNT SPACE

  • Manufacturer # 6527 1 600-50
  • Anixter #501422
Category: CATEGORY 3
Color: BLACK
Rack Units: 3
Termination: IDC
Wiring: A/B UNIVERSAL
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items