Select Country and Language Europe, Middle East & Africa / English
Change Country
6527 1 607-24 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6527 1 607-24 | 24 PORT UNSHIELDED TWISTED PAIR PATCH PANEL RJ45 TO IDC, CAT 5E PCB, COLOR BLACK, 1-U RACK MOUNT SPACE

  • Manufacturer # 6527 1 607-24
  • Anixter #514660
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: IDC
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items