6527 1 743-00 | COMMSCOPE

COMMSCOPE | 6527 1 743-00 | 24 PORT COPPER TEN MODULAR PATCH PANEL UTP TRUENET CAT6A PLM READY

  • Manufacturer # 6527 1 743-00
  • Anixter #342813
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Wiring: T568B
Description

P/Panel Cat 6A 24 Port UTP PLM ready

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items