6529 1 027-20 - COMMSCOPE - PATCH CORD RJ45 | Anixter
6529 1 027-20 | COMMSCOPE

COMMSCOPE | 6529 1 027-20 | PATCH CORD RJ45 CAT5 FTP/STP SHIELDED WITH RUBBER BOOTS 6 METRE

  • Manufacturer # 6529 1 027-20
  • Anixter #528767
Category: CATEGORY 5
Connector Type: RJ45 TO RJ45
Lengths: 6 M : 19.69 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items