Select Country and Language Europe, Middle East & Africa / English
Change Country
6529 1 225-30 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6529 1 225-30 | PATCH CORD UTP 24-4PR SOLID CAT6 RJ45-RJ45 LSZH ORANGE 30MT568-B TRUENET

  • Manufacturer # 6529 1 225-30
  • Anixter #345183
Category: CATEGORY 6
Color: ORANGE
Connector Type: RJ45 TO RJ45
Lengths: 30 M : 98.43 FT.
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Equip Cord Cat 6 Solid UTP OR 30m

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items