6536 3 100-00 | COMMSCOPE

COMMSCOPE | 6536 3 100-00 | MOUNTING ADAPTER CUTTER FOR RJK MODULAR JACKS INSTR'N SHT TEMPLATE WITH MODULE

  • Manufacturer # 6536 3 100-00
  • Anixter #502387
Height / Depth: NONE
Length: NO LENGTH
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items