6536556-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6536556-1 | Fiber Multimode 50 Pigtail Male 0M3 MTRJ Jack 3M

  • Manufacturer # 6536556-1
  • Anixter #329681
Connector Type: MT-RJ - PIGTAIL
Fiber Type: OM3
Length: 3 M : 9.84 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Description

10 GBit XG, 50/125 µm black 3 m, Multimode

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items