Select Country and Language Europe, Middle East & Africa / English
Change Country
6537 1 010-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6537 1 010-00 | SINGLE JACK RJ45 UTP CAT 6 568A/B UNKEYED CL VERSION NEW VERSION

  • Manufacturer # 6537 1 010-00
  • Anixter #328688
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Termination: KRONE
Wiring: T568B
Description

Modular Jack, Cat 6 CL UTP White

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items